Zoro Homepage

Rack Angles, Fits 900mm, Steel

  • Mfr # ERA19239S

  • Zoro # G5842437


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Gauge
12 ga
Color
Unpainted
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERA19239S
Zoro #
G5842437
UPC #
783510170417
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Rack Width
19 or 23
Use With Cabinet Height x Width
900 x 700 mm

Details

Item
Rack Angles,Fits 900mm,Steel
Material
Mild Steel
Finish
Zinc Plated
Gauge
12 ga
Color
Unpainted
Rack Units
18
Series
ComLine
Weight
12.75 lb

Description

Rack Angles,Fits 900mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.