
Rack Angles for Sloped Fronts, 5U fits Proline, Steel
Mfr # PRA5TH
Zoro # G6851049
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
5U fits Proline
Size
8.77 in x 1.95 in x 4.32 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA5TH
Zoro #
G6851049
UPC #
783510369095
Country of Origin
Mexico
Dimensions
Size
8.77 in x 1.95 in x 4.32 in
Depth
4.32 in
Width
1.95 in
Height
8.77 in
Thickness
14 ga / 1.9 mm
Details
Item
Rack Angles for Sloped Fronts,5U fits P
Material
Mild Steel
Finish
Plated
For Use With
5U fits Proline
Color
Unpainted
Gauge
14 ga
Rack Units
5
Series
ProLine
Weight
2.86 lb
Description
Rack Angles for Sloped Fronts,5U fits P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.