Zoro Homepage

Rack Angles for Sloped Fronts, 7U fits Proline, Steel

  • Mfr # PRA7TH

  • Zoro # G6851259


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
7U fits Proline
Color
Unpainted
Width
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA7TH
Zoro #
G6851259
UPC #
783510369194
Country of Origin
Mexico

Dimensions

Width
1.95 in
Size
12.27 in x 1.95 in x 4.32 in
Depth
4.32 in
Height
12.27 in
Thickness
14 ga / 1.9 mm

Details

Item
Rack Angles for Sloped Fronts,7U fits P
Material
Mild Steel
Finish
Plated
For Use With
7U fits Proline
Color
Unpainted
Gauge
14 ga
Rack Units
7
Series
ProLine
Weight
4 lb

Description

Rack Angles for Sloped Fronts,7U fits P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.