Zoro Homepage

Rack Angles for Sloped Fronts, 9U fits P

  • Mfr # PRA9TH

  • Zoro # G5878645


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
9U fits Proline
Gauge
14 ga
Width
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA9TH
Zoro #
G5878645
UPC #
783510369293
Country of Origin
Mexico

Dimensions

Width
1.95 in
Depth
4.32 in
Size
15.77 in x 1.95 in x 4.32 in
Height
15.77 in
Thickness
14 ga / 1.9 mm

Details

Item
Rack Angles for Sloped Fronts,9U fits P
Material
Mild Steel
Finish
Plated
For Use With
9U fits Proline
Gauge
14 ga
Color
Unpainted
Rack Units
9
Weight
4.78 lb
Series
ProLine

Description

Rack Angles for Sloped Fronts,9U fits P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.