Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, Steel

  • Mfr # EWMR24T

  • Zoro # G5845964


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 24 in
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMR24T
Zoro #
G5845964
UPC #
783510178871
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Rack Angles,Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 24 in
Color
Unpainted
Gauge
12 ga
Rack Units
12
Weight
3.60 lb
Series
AccessPlus
Fits Cabinet
A = 24.00 in

Description

Rack Angles,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.