Zoro Homepage

Rack Angles, Steel

  • Mfr # EWMR72S

  • Zoro # G5846016


product price: $322.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 72 in
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMR72S
Zoro #
G5846016
UPC #
783510178987
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Rack Angles,Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 72 in
Color
Unpainted
Gauge
12 ga
Rack Units
39
Series
AccessPlus
Weight
8 lb
Fits Cabinet
A = 72.00 in

Description

Rack Angles,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.