Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles (Type RA), fits 775mm ULTRX,

  • Mfr # UURA7560

  • Zoro # G5876186


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Size 30 x 24 in
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UURA7560
Zoro #
G5876186
UPC #
783510338602
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Rack Angles (Type RA),fits 775mm ULTRX,
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Size 30 x 24 in
Color
Unpainted
Gauge
14 ga
Rack Units
15
Series
Ultrx
Weight
4.70 lb
Fits
30.00 x 24.00 in / 762 x 610 mm

Description

Rack Angles (Type RA),fits 775mm ULTRX,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.