Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Jumper Kit, 9ft, Copper

  • Mfr # DGRJ

  • Zoro # G5844013


product price: $55.39
/ea

Key Features

Material
Copper
Finish
Tinned
Size
9 ft
Color
Unpainted
Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGRJ
Zoro #
G5844013
UPC #
783510172732
Country of Origin
United States

Dimensions

Size
9 ft
Length
9 ft
Thickness
0.16 in / 4 mm

Details

Item
Rack Jumper Kit,9ft,Copper
Material
Copper
Finish
Tinned
Color
Unpainted
Weight
1.10 lb
Conductor Type
#6-7 stranded

Description

Rack Jumper Kit,9ft,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.