Zoro Homepage

Rack-Mount Adjustable Shelf, fits 19 in Rack A, Black, Steel

  • Mfr # P19SH68B

  • Zoro # G6807089


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 31-1/2 in
Gauge
14 ga
Length
19.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19SH68B
Zoro #
G6807089
UPC #
783510479091
Country of Origin
Mexico

Dimensions

Length
19.68 in
Width
17.32 in
Size
19 in.
Depth
30.71 in
Thickness
14 ga / 1.9 mm
Max Depth
30.71 in / 780 mm
Dimensions
19.68 x 17.32 in / 500 x 440 mm
Fits Enclosure Depth Up To
31.5 in / 800 mm

Details

Item
Rack-Mount Adjustable Shelf,Fits 19"
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 31-1/2 in
Gauge
14 ga
Color
Black
Type
Solid
Weight
12 lb

Description

Rack-Mount Adjustable Shelf,Fits 19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.