Zoro Homepage

Rack-Mount Fan Speed Control, 120v 50/60

  • Mfr # A19FANSC

  • Zoro # G5823896


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
19 in
Height
1.72 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19FANSC
Zoro #
G5823896
UPC #
783510140731
Country of Origin
United States

Dimensions

Width
19 in
Height
1.72 in
Depth
3 in
Size
1.72 in x 19 in x 3 in
Thickness
12 ga / 2.66 mm

Details

Item
Rack-Mount Fan Speed Control,120v 50/60
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Black
Voltage
100 to 120V AC
Series
Air Cooling
Weight
2.60 lb
Standards
UL 508 Listed; File No. E249700; cUL Listed per CSA C22.2 No. 14; File No. E249700
Max Current
4A
Voltage AC
100 - 120 VAC
Max Temperature
113 °F / 45 °C

Description

Rack-Mount Fan Speed Control,120v 50/60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.