Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Mount Pull-out Shelf, 17in pull, Lt Gray, Steel

  • Mfr # P19SHP68

  • Zoro # G6832404


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Gauge
16 ga
Depth
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19SHP68
Zoro #
G6832404
UPC #
783510304348
Country of Origin
Mexico

Dimensions

Depth
37.4 in
Thickness
16 ga / 1.52 mm
Max Depth
37.4 in / 950 mm

Details

Item
Rack Mount Pull-out Shelf,17in pull,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Gauge
16 ga
Color
Light Gray
Rack Units
2
Weight
19.74 lb
Series
ProLine
Fits Rack
19 in.
Shelf Pullout
17 in / 432 mm

Description

Rack Mount Pull-out Shelf,17in pull,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.