Zoro Homepage

Rack Mount Pull-out Shelf, 19in pull, Lt

  • Mfr # P23SHP810

  • Zoro # G5869597


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
16 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23SHP810
Zoro #
G5869597
UPC #
783510304379
Country of Origin
Mexico

Dimensions

Depth
41.3 in
Thickness
16 ga / 1.52 mm
Max Depth
41.3 in / 1050 mm

Details

Item
Rack Mount Pull-out Shelf,19in pull,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
16 ga
Color
Light Gray
Rack Units
2
Series
ProLine
Weight
28 lb
Shelf Pullout
17 in / 432 mm
Fits Rack
23 in.

Description

Rack Mount Pull-out Shelf,19in pull,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.