Zoro Homepage

Rack Mount Pull-Out Shelf, 2u, Fits 800-1

  • Mfr # P23SHP810B

  • Zoro # G5811899


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Depth
41.3 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23SHP810B
Zoro #
G5811899
UPC #
783510100162
Country of Origin
Mexico

Dimensions

Depth
41.3 in
Thickness
16 ga / 1.52 mm
Max Depth
41.3 in / 1050 mm

Details

Item
Rack Mount Pull-Out Shelf,2u,Fits 800-1
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
16 ga
Color
Black
Rack Units
2
Weight
28 lb
Series
ProLine
Shelf Pullout
17 in / 432 mm
Fits Rack
23 in.

Description

Rack Mount Pull-Out Shelf,2u,Fits 800-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.