Zoro Homepage

Rack-Mount Steel Shelf, 19.00x18.00, Bla

  • Mfr # EMSV1918

  • Zoro # G5819118


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
5-1/4 x 19 x 18 in
Gauge
16 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMSV1918
Zoro #
G5819118
UPC #
783510132712
Country of Origin
Mexico

Dimensions

Size
5-1/4 x 19 x 18 in
Height
5-1/4 in
Depth
18 in
Width
19 in
Thickness
16 ga / 1.52 mm
Dimensions
5.25 x 19.00 x 18.00 in / 133 x 483 x 457 mm

Details

Item
Rack-Mount Steel Shelf,19.00x18.00,Bla
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Rack Units
3
Type
Vented
Weight
10.66 lb

Description

Rack-Mount Steel Shelf,19.00x18.00,Bla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.