Zoro Homepage

Rack-Mountable Assemblies, 1.75x19.00x8.00, Lt Gray, Steel

  • Mfr # UEB17H115

  • Zoro # G6782327


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
8 in
Color
Light Gray
Height
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UEB17H115
Zoro #
G6782327
UPC #
783510222673
Country of Origin
United States

Dimensions

Depth
8 in
Height
1-3/4 in
Width
19 in
Size
1-3/4 x 19 x 8 in
Thickness
16 ga / 1.52 mm

Details

Item
Rack-Mountable Assemblies,1.75x19.00x8.
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Standards
UL recognized; CSA Certified Motors; CE
Weight
11 lb
Fan Quantity
3

Description

Rack-Mountable Assemblies,1.75x19.00x8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.