Zoro Homepage

Rack-Mountable Tray, 19 In. x 1u x 7.60

  • Mfr # A19FT3B

  • Zoro # G5822785


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Size
1.67 in x 19 in x 8.1 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19FT3B
Zoro #
G5822785
UPC #
783510138554
Country of Origin
United States

Dimensions

Size
1.67 in x 19 in x 8.1 in
Width
19 in
Height
1.67 in
Depth
8.1 in
Thickness
16 ga / 1.52 mm

Details

Item
Rack-Mountable Tray,19 In. x 1u x 7.60
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Voltage
100 to 120V AC
Weight
10 lb
Series
Air Cooling
Voltage AC
100 - 120 VAC
Max CFM
253 ft³/(min/ft²)
Max m3/hr
430 m³/h
Nominal Watts
45 W
Max Temperature
158 °F / 70 °C
Fan Quantity
3

Description

Rack-Mountable Tray,19 In. x 1u x 7.60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.