Zoro Homepage

Rack-Mountable Tray, 19" x 1ux12.52, St

  • Mfr # A19FT6B

  • Zoro # G5822733


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
1.67 in
Gauge
16 ga
Size
1.67 in x 19 in x 12.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19FT6B
Zoro #
G5822733
UPC #
783510138561
Country of Origin
United States

Dimensions

Height
1.67 in
Size
1.67 in x 19 in x 12.96 in
Depth
12.96 in
Width
19 in
Thickness
16 ga / 1.52 mm

Details

Item
Rack-Mountable Tray,19" x 1ux12.52,St
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Voltage
100 to 120V AC
Weight
15.56 lb
Max Temperature
158 °F / 70 °C
Max m3/hr
860 m³/h
Nominal Watts
90 W
Fan Quantity
6
Voltage AC
100 - 120 VAC
Max CFM
506 ft³/(min/ft²)

Description

Rack-Mountable Tray,19 In. x 1ux12.52,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.