
Rack Mounting Angle Kit - L Style, fits 24.00, Steel
Mfr # ARAK24
Zoro # G6781873
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
For Enclosure Size 610 x 610 mm
Sub-Category
Mounting Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARAK24
Zoro #
G6781873
UPC #
783510216603
Country of Origin
United States
Dimensions
Thickness
10 ga / 3.4 mm
For Enclosure Size
24.00 x 24.00 mm / 610 x 610 mm
Details
Item
Rack Mounting Angle Kit-L Style,Fits
Material
Mild Steel
Finish
Zinc Plated
For Use With
For Enclosure Size 610 x 610 mm
Sub-Category
Mounting Accessories
Color
Unpainted
Gauge
10 ga
Weight
7.60 lb
Description
Rack Mounting Angle Kit-L Style,Fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.