Zoro Homepage

Rack Mounting Angle Kit-L Style, Fits

  • Mfr # ARAK36

  • Zoro # G5851187


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
For Enclosure Size 914 x 610 mm
Sub-Category
Mounting Accessories
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARAK36
Zoro #
G5851187
UPC #
783510216801
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm
For Enclosure Size
36.00 x 24.00 mm / 914 x 610 mm

Details

Item
Rack Mounting Angle Kit-L Style,Fits
Material
Mild Steel
Finish
Zinc Plated
For Use With
For Enclosure Size 914 x 610 mm
Sub-Category
Mounting Accessories
Gauge
10 ga
Color
Unpainted
Weight
11.20 lb

Description

Rack Mounting Angle Kit-L Style,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.