
Rack Mounting Angles, L Style, Type Rp
Mfr # A90RP24F6
Zoro # G5850943
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 90 x 24 in, For Rack Size 19 in
Sub-Category
Mounting Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A90RP24F6
Zoro #
G5850943
UPC #
783510214708
Country of Origin
United States
Dimensions
Thickness
10 ga / 3.4 mm
For Rack Size
19 in / 483 mm
Details
Item
Rack Mounting Angles,L Style,Type Rp
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 90 x 24 in, For Rack Size 19 in
Sub-Category
Mounting Accessories
Color
Unpainted
Gauge
10 ga
Weight
12.60 lb
Fits Enclosure
90.00 x 24.00 in / 2286 x 610 mm
Description
Rack Mounting Angles,L Style,Type Rp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.