
Rack Mounting Angles - L Style (Type RP), fits 60.06x24.06, Steel
Mfr # A60RP24F5
Zoro # G6781408
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 60 x 24 in, For Rack Size 19 in
Sub-Category
Mounting Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60RP24F5
Zoro #
G6781408
UPC #
783510213008
Country of Origin
United States
Dimensions
Thickness
10 ga / 3.4 mm
For Rack Size
19 in / 483 mm
Details
Item
Rack Mounting Angles,L Style,Type Rp
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 60 x 24 in, For Rack Size 19 in
Sub-Category
Mounting Accessories
Color
Unpainted
Gauge
10 ga
Weight
18 lb
Fits Enclosure
60.00 x 24.00 in / 1524 x 610 mm
Description
Rack Mounting Angles,L Style,Type Rp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.