
Rack Mounting Angles - L Style (Type RP), fits 72.06x30.06, Steel
Mfr # A72RP30F5
Zoro # G6781636
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 72 x 30 in, For Rack Size 24 in
Sub-Category
Mounting Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72RP30F5
Zoro #
G6781636
UPC #
783510214401
Country of Origin
United States
Dimensions
Thickness
10 ga / 3.4 mm
For Rack Size
24 in / 610 mm
Details
Item
Rack Mounting Angles,L Style,Type Rp
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 72 x 30 in, For Rack Size 24 in
Sub-Category
Mounting Accessories
Color
Unpainted
Gauge
10 ga
Weight
22 lb
Fits Enclosure
72.00 x 30.00 in / 1829 x 762 mm
Description
Rack Mounting Angles,L Style,Type Rp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.