
Rack Mounting Angles U Style Type RA
Mfr # A72RA19TH
Zoro # G5860278
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 72 x 24 in, For Rack Size 19 in, For Use With Mfr. Model Number A72H2518FS
Sub-Category
Mounting Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72RA19TH
Zoro #
G5860278
UPC #
783510745608
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
For Rack Size
19 in / 483 mm
Details
Item
Rack Mounting Angles U Style Type RA
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 72 x 24 in, For Rack Size 19 in, For Use With Mfr. Model Number A72H2518FS
Sub-Category
Mounting Accessories
Color
Unpainted
Gauge
14 ga
Weight
16 lb
Use With
A72H2518FS
Fits Enclosure
72.00 x 24.00 in / 1829 x 610 mm
Description
Rack Mounting Angles U Style Type RA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.