Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Mounting Angles - U Style (Type RA), fits 72.06x24.06, Steel

  • Mfr # A72RA24TH

  • Zoro # G6813477


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 72 x 30 in, For Rack Size 24 in, For Use With Mfr. Model Number A72H3124FS
Sub-Category
Mounting Accessories
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72RA24TH
Zoro #
G6813477
UPC #
783510745707
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
For Rack Size
24 in / 610 mm

Details

Item
Rack Mounting Angles U Style Type RA
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 72 x 30 in, For Rack Size 24 in, For Use With Mfr. Model Number A72H3124FS
Sub-Category
Mounting Accessories
Gauge
14 ga
Color
Unpainted
Weight
19 lb
Use With
A72H3124FS
Fits Enclosure
72.00 x 30.00 in / 1829 x 762 mm

Description

Rack Mounting Angles U Style Type RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.