Zoro Homepage

Rack Panel for 19" Racks, Black, Stee

  • Mfr # P19RPP2UB

  • Zoro # G5822173


product price: $45.39
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
12 ga
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19RPP2UB
Zoro #
G5822173
UPC #
783510137540
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Rack Panel for 19" Racks,Black,Stee
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
12 ga
Rack Units
2
Weight
2.20 lb

Description

Rack Panel for 19 In. Racks,Black,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.