Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Panels, 11Ux19.00, Aluminum

  • Mfr # P19RP11UA

  • Zoro # G6813879


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Size
11U x 19 in
Color
Unpainted
Thickness
0.125 ga / 3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19RP11UA
Zoro #
G6813879
UPC #
783510771201
Country of Origin
Mexico

Dimensions

Size
11U x 19 in
Thickness
0.125 ga / 3 mm
Rack Angle Size
19 in.

Details

Item
Rack Panels,11Ux19.00,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Rack Units
11
Weight
5 lb
Series
ProLine

Description

Rack Panels,11Ux19.00,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.