Zoro Homepage

Rack Panels, 12Ux19.00, Lt Gray, Steel

  • Mfr # P19RP12UP

  • Zoro # G6813748


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Size
12U x 19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19RP12UP
Zoro #
G6813748
UPC #
783510768201
Country of Origin
Mexico

Dimensions

Size
12U x 19 in
Thickness
12 ga / 2.66 mm
Rack Angle Size
19 in.

Details

Item
Rack Panels,12Ux19.00,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Rack Units
12
Weight
12.24 lb
Series
ProLine

Description

Rack Panels,12Ux19.00,Lt Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.