Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Panels, 1Ux19.00, Aluminum

  • Mfr # P19RP1UA

  • Zoro # G6813714


product price: $51.19
/ea

Key Features

Material
Aluminum
Finish
Brushed
Size
1U x 19 in
Color
Unpainted
Thickness
0.125 ga / 3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19RP1UA
Zoro #
G6813714
UPC #
783510770204
Country of Origin
Mexico

Dimensions

Size
1U x 19 in
Thickness
0.125 ga / 3 mm
Rack Angle Size
19 in.

Details

Item
Rack Panels,1Ux19.00,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Rack Units
1
Series
ProLine
Weight
0.80 lb

Description

Rack Panels,1Ux19.00,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.