Zoro Homepage

Rack Panels, 4Ux19.00, Aluminum

  • Mfr # P19RP4UA

  • Zoro # G6813915


product price: $63.19
/ea

Key Features

Material
Aluminum
Finish
Brushed
Color
Unpainted
Size
4U x 19 in
Thickness
0.125 ga / 3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19RP4UA
Zoro #
G6813915
UPC #
783510770501
Country of Origin
Mexico

Dimensions

Size
4U x 19 in
Thickness
0.125 ga / 3 mm
Rack Angle Size
19 in.

Details

Item
Rack Panels,4Ux19.00,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Rack Units
4
Series
ProLine
Weight
1.96 lb

Description

Rack Panels,4Ux19.00,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.