Zoro Homepage

Rack Panels, 5Ux 24.00, Aluminum

  • Mfr # P24RP5UA

  • Zoro # G5860418


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Size
5U x 24 in
Color
Unpainted
Rack Units
5U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24RP5UA
Zoro #
G5860418
UPC #
783510769901
Country of Origin
Mexico

Dimensions

Size
5U x 24 in
Thickness
0.125 ga / 3 mm

Details

Item
Rack Panels,5Ux 24.00,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Rack Units
5U
Weight
3.10 lb
Series
ProLine

Description

Rack Panels,5Ux 24.00,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.