Zoro Homepage

Rack Panels, 5Ux 24.00, Lt Gray, Steel

  • Mfr # P24RP5UP

  • Zoro # G6813775


product price: $51.69
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Size
5U x 24 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24RP5UP
Zoro #
G6813775
UPC #
783510766801
Country of Origin
Mexico

Dimensions

Size
5U x 24 in
Thickness
12 ga / 2.66 mm

Details

Item
Rack Panels,5Ux 24.00,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Rack Units
5U
Series
ProLine
Weight
7.20 lb

Description

Rack Panels,5Ux 24.00,Lt Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.