
Rack Panels, 7Ux19.00, Lt Gray, Steel
Mfr # P19RP7UP
Zoro # G5860323
product price: $53.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Size
7U x 19 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P19RP7UP
Zoro #
G5860323
UPC #
783510767709
Country of Origin
Mexico
Dimensions
Size
7U x 19 in
Thickness
12 ga / 2.66 mm
Rack Angle Size
19 in.
Details
Item
Rack Panels,7Ux19.00,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Rack Units
7
Series
ProLine
Weight
6.90 lb
Description
Rack Panels,7Ux19.00,Lt Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.