Rack Panels, Aluminum
Mfr # P23RP4UA
Zoro # G5860463
product price: $78.65
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Brushed
Color
Unpainted
Rack Units
4
Series
ProLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P23RP4UA
Zoro #
G5860463
UPC #
783510769307
Country of Origin
Mexico
Dimensions
Rack Angle Size
23 in.
Thickness
0.125 ga / 3 mm
Details
Item
Rack Panels,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Rack Units
4
Series
ProLine
Weight
2.60 lb
Description
Rack Panels,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.