Zoro Homepage

Rack-to-Runway Mounting Plate Kit, White, Steel

  • Mfr # LRRMPW18

  • Zoro # G6831616


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Ladder Width 12, 18 in
Color
Black
Thickness
0.375 in / 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRRMPW18
Zoro #
G6831616
UPC #
783510299545
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm
Fits Ladder Width
12, 18 in

Details

Item
Rack-to-Runway Mounting Plate Kit,White
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Ladder Width 12, 18 in
Color
Black
Weight
4.30 lb

Description

Rack-to-Runway Mounting Plate Kit,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.