Zoro Homepage

Rack Unit Label, Plastic

  • Mfr # ARULABEL

  • Zoro # G5822356


product price: $29.59
/ea

Key Features

Material
Mylar
Finish
Transparent
Color
White
Width
13 mm
Weight
0.10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARULABEL
Zoro #
G5822356
UPC #
783510137618
Country of Origin
United States

Dimensions

Width
13 mm
Installed Length
101.5 in / 2578 mm

Details

Item
Rack Unit Label,Plastic
Material
Mylar
Finish
Transparent
Color
White
Weight
0.10 lb

Description

Rack Unit Label,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.