Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Drop Kit, White, Steel

  • Mfr # LRD12W

  • Zoro # G5869037


product price: $17.89
/ea

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White
Thickness
0.12 in / 3 mm
Weight
1.90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD12W
Zoro #
G5869037
UPC #
783510299439
Country of Origin
United States

Dimensions

Thickness
0.12 in / 3 mm
Cable Runway Width
12 in / 305 mm

Details

Item
Radius Drop Kit,White,Steel
Material
Aluminum
Finish
Powder Coated
Color
White
Weight
1.90 lb

Description

Radius Drop Kit,White,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.