
Rear-Access Body, fits 166x160mm, Lt Gray, Steel
Mfr # LLBR161612
Zoro # G6808078
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 166 x 160 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLBR161612
Zoro #
G6808078
UPC #
783510499501
Country of Origin
Mexico
Dimensions
Depth
4.72 in
Width
6.3 in
Height
6.54 in
Size
6.54 in x 6.3 in x 4.72 in
Thickness
16 ga / 1.52 mm
Details
Item
Rear-Access Body,Fits 166x160mm,Lt Gra
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 166 x 160 mm
Gauge
16 ga
Color
Light Gray
NEMA Enclosure Type
4
Weight
3.40 lb
Series
InLine
Protection Rating
IP66
Rear Door Opening
148 x 142 mm / 5.82 x 5.58 in
Description
Rear-Access Body,Fits 166x160mm,Lt Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.