Zoro Homepage

Rear-Access Body, fits 250x250mm, Lt Gray, Steel

  • Mfr # LLBR252512

  • Zoro # G6808148


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 250 x 250 mm
Gauge
16 ga
NEMA Enclosure Type
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLBR252512
Zoro #
G6808148
UPC #
783510499600
Country of Origin
Mexico

Dimensions

Width
9.84 in
Depth
4.72 in
Size
9.84 in x 9.84 in x 4.72 in
Height
9.84 in
Thickness
16 ga / 1.52 mm

Details

Item
Rear-Access Body,Fits 250x250mm,Lt Gra
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 250 x 250 mm
Gauge
16 ga
NEMA Enclosure Type
4
Color
Light Gray
Weight
5.67 lb
Series
InLine
Rear Door Opening
232 x 232 mm / 9.13 x 9.13 in
Protection Rating
IP66

Description

Rear-Access Body,Fits 250x250mm,Lt Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.