
Rear Cover, 84.00x10.00x1.00, Aluminum
Mfr # EC10C7
Zoro # G6779098
product price: $198.99
/eaKey Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 10 x 7 in
Depth
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC10C7
Zoro #
G6779098
UPC #
783510191825
Country of Origin
United States
Dimensions
Depth
1 in
Thickness
0.06 in / 1.5 mm
Details
Item
Rear Cover,84.00x10.00x1.00,Aluminum
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 10 x 7 in
Color
Black
Series
CableTek
Weight
20 lb
Fits
10.00 x 7.00 in.
Description
Rear Cover,84.00x10.00x1.00,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.