Zoro Homepage

Rear Cover, 84.00x12.00x1.00, Aluminum

  • Mfr # EC12C7

  • Zoro # G6779125


product price: $214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits 12 x 7 in
Color
Black
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC12C7
Zoro #
G6779125
UPC #
783510191832
Country of Origin
United States

Dimensions

Depth
1 in
Thickness
0.06 in / 1.5 mm

Details

Item
Rear Cover,84.00x12.00x1.00,Aluminum
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 12 x 7 in
Color
Black
Weight
11 lb
Series
CableTek
Fits
12.00 x 7.00 in.

Description

Rear Cover,84.00x12.00x1.00,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.