Zoro Homepage

Rear Cover, 84.00x3.5.00x1.00, Aluminum

  • Mfr # EC3C7

  • Zoro # G6778985


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits 3-1/2 x 7 in
Depth
1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3C7
Zoro #
G6778985
UPC #
783510191788
Country of Origin
United States

Dimensions

Depth
1 in
Thickness
0.06 in / 1.5 mm

Details

Item
Rear Cover,84.00x3.5.00x1.00,Aluminum
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 3-1/2 x 7 in
Color
Black
Weight
4.42 lb
Series
CableTek
Fits
3.50 x 7.00 in.

Description

Rear Cover,84.00x3.5.00x1.00,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.