
Reducer, 10x10 to 8x8, Gray, Steel
Mfr # F1010G88R
Zoro # G6806915
product price:Â $146.47
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
10 in
Gauge
14 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1010G88R
Zoro #
G6806915
UPC #
783510467609
Country of Origin
Mexico
Dimensions
Height
10 in
Width
2-1/2 in
Size
10 in x 2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Reducer,10x10 to 8x8,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Type
Reducer
Weight
2.48 lb
Protection Rating
NEMA Type 1
Description
Reducer,10x10 to 8x8,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.