Reducer, 12x12 to 10x10, Gray, Steel

  • Mfr # F1212G1010R

  • Zoro # G6804133


product price:  $157.14
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
12 in x 2-1/2 in
Application
Indoor
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212G1010R
Zoro #
G6804133
UPC #
783510413606
Country of Origin
Mexico

Dimensions

Size
12 in x 2-1/2 in
Height
12 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Reducer,12x12 to 10x10,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Gauge
14 ga
Color
Gray
Type
Reducer
Weight
2.72 lb
Protection Rating
NEMA Type 1

Description

Reducer,12x12 to 10x10,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.