
Reducer, 12x6 To 6x6, Gray, Steel
Mfr # F126LRE66
Zoro # G5848886
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Features
Reduces From 12.00 x 6.00, Reduces To 6.00 x 6.00, Dust-Resistant
Width
6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F126LRE66
Zoro #
G5848886
UPC #
783510189006
Country of Origin
Mexico
Dimensions
Width
6 in
Size
12 in x 6 in
Height
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Reducer,12x6 To 6x6,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Features
Reduces From 12.00 x 6.00, Reduces To 6.00 x 6.00, Dust-Resistant
Application
Indoor
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
12
Type
Reducer
Weight
6.10 lb
Standards
Certified by Canadian Standards Association.
Reduces To
6.00 x 6.00 in / 152 x 152 mm
Protection Rating
NEMA Type 12; IP54
Reduces From
12.00 x 6.00 in / 305 x 152 mm
Description
Reducer,12x6 To 6x6,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.