Reducer, 12x6.to 4x4, Gray, Steel

  • Mfr # F126LRE44

  • Zoro # G5848615


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
12 in x 6 in
Color
Gray
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126LRE44
Zoro #
G5848615
UPC #
783510188900
Country of Origin
Mexico

Dimensions

Size
12 in x 6 in
Height
12 in
Width
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Reducer,12x6.to 4x4,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
12
Features
Reduces From 12.00 x 6.00, Reduces To 4.00 x 4.00, Dust-Resistant
Gauge
14 ga
Application
Indoor
Type
Reducer
Weight
6.40 lb
Standards
Certified by Canadian Standards Association.
Reduces To
4.00 x 4.00 in / 102 x 102 mm
Protection Rating
NEMA Type 12; IP54
Reduces From
12.00 x 6.00 in / 305 x 152 mm

Description

Reducer,12x6.to 4x4,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.