Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, 3x3 To 2x2, SS Type 304

  • Mfr # CT3322RSS

  • Zoro # G5834658


product price: $59.39
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Color
Unpainted
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT3322RSS
Zoro #
G5834658
UPC #
783510158224
Country of Origin
United States

Dimensions

Height
3 in
Size
3 in x 2-1/2 in
Width
2-1/2 in
Thickness
18 ga / 1.27 mm

Details

Item
Reducer,3x3 To 2x2,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Color
Unpainted
Gauge
18 ga
Application
Indoor
Type
Reducer
Weight
0.70 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Reducer,3x3 To 2x2,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.