
Reducer, 4x4 to2.5x2.5, Gray, Steel
Mfr # F44G22R
Zoro # G6809189
product price: $46.69
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Height
4 in
Size
4 in x 2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44G22R
Zoro #
G6809189
UPC #
783510522803
Country of Origin
Mexico
Dimensions
Height
4 in
Size
4 in x 2-1/2 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Reducer,4x4 to2.5x2.5,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Gauge
16 ga
Color
Gray
Type
Reducer
Weight
0.49 lb
Protection Rating
NEMA Type 1; IP30
Description
Reducer,4x4 to2.5x2.5,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.