
Reducer, 4x6 To 4x4, SS Type 304
Mfr # CTS4644RLSS
Zoro # G5843539
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Size
4 in x 2-1/2 in
Gauge
18 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS4644RLSS
Zoro #
G5843539
UPC #
783510171438
Country of Origin
United States
Dimensions
Size
4 in x 2-1/2 in
Height
4 in
Width
2-1/2 in
Thickness
18 ga / 1.27 mm
Details
Item
Reducer,4x6 To 4x4,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Type
Reducer
Series
CleanTray
Weight
1 lb
Description
Reducer,4x6 To 4x4,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.