Reducer, 6x6 to 4x4, Gray, Steel

  • Mfr # F66T3R44R

  • Zoro # G6805838


product price: $208.94
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Width
6 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T3R44R
Zoro #
G6805838
UPC #
783510437893
Country of Origin
Mexico

Dimensions

Width
6 in
Height
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm

Details

Item
Reducer,6x6 to 4x4,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Color
Gray
Type
Reducer
Weight
1.40 lb
Protection Rating
NEMA Type 3R

Description

Reducer,6x6 to 4x4,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.