Zoro Homepage

Reducer, 6x6 To 4x4, SS Type 304

  • Mfr # CT6644RSS

  • Zoro # G5834816


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Width
2-1/2 in
Size
6 in x 2-1/2 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6644RSS
Zoro #
G5834816
UPC #
783510158316
Country of Origin
United States

Dimensions

Width
2-1/2 in
Size
6 in x 2-1/2 in
Height
6 in
Thickness
18 ga / 1.27 mm

Details

Item
Reducer,6x6 To 4x4,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
18 ga
Type
Reducer
Series
CleanTray
Weight
1.10 lb
Protection Rating
NEMA Type 1

Description

Reducer,6x6 To 4x4,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.